Zoro Homepage

Harput HAP-1041 Machine Crafted Area Rug

  • Mfr # HAP1041-93126

  • Zoro # G610366029


product price: $319.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Medium Gray, Ivory, Charcoal
Style
Traditional
Material
Face: 100% Polypropylene
Pile Height
0.26 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HAP1041-93126
Zoro #
G610366029
UPC #
888473731931
Country of Origin
Turkey

Dimensions

Size
8 ft 10 in x 12 ft 6 in
Pile Height
0.26 in
Length (In.)
149.61 in
Width (In.)
106.3 in
Thickness
0.45 in

Details

Color
Medium Gray, Ivory, Charcoal
Style
Traditional
Material
Face: 100% Polypropylene
Shape
Rectangle
Weight
28.71 lb
Features
Machine Crafted
Includes
Care Label
Has Fringe
No
High Traffic Compatible
Yes
Machine Washable
No
Sub Style
Updated Traditional
Primary Color
Gray
Construction
Machine Woven
Durable/Performance Rated
No
High/Low Texture
No
Printed Design
No
Backing
No Backing
Outdoor Safe
No

Description

Introducing the Harput area rug, a classic take on Updated Traditional style. Made in Turkey of polypropylene, this machine woven rug is crafted to stand up to even the highest traffic areas. The medium pile offers a plush feel underfoot and encourages comfort and relaxation. To prolong its life, we recommend using a rug pad beneath it to protect the fabric from wear and tear. For quick clean ups, spot clean with mild detergent when needed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.