Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Harput HAP-1044 Machine Crafted Area Rug

  • Mfr # HAP1044-2773

  • Zoro # G810366287


product price: $87.49
/ea
Free Shipping & Returns

Key Features

Color
Burgandy, Burnt Orange, Mustard, Navy, Teal, Ivory
Shape
Runner
Material
Face: 100% Polypropylene
Pile Height
0.26 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HAP1044-2773
Zoro #
G810366287
UPC #
888473732105
Country of Origin
Turkey

Dimensions

Pile Height
0.26 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Size
2 ft 7 in x 7 ft 3 in
Thickness
0.45 in

Details

Color
Burgandy, Burnt Orange, Mustard, Navy, Teal, Ivory
Shape
Runner
Material
Face: 100% Polypropylene
Includes
Care Label
Weight
4.93 lb
Features
Machine Crafted
Has Fringe
No
Outdoor Safe
No
Durable/Performance Rated
No
Construction
Machine Woven
High/Low Texture
No
Backing
No Backing
Style
Traditional
Printed Design
No
High Traffic Compatible
Yes
Machine Washable
No
Primary Color
Purple
Sub Style
Updated Traditional

Description

Elevate your home decor with our Harput area rug. Manufactured in Turkey, this product boasts an updated traditional style that's perfect for any room in your house. Its machine-woven construction from durable polypropylene ensures it can withstand high traffic areas, while its medium pile offers a plush feel underfoot. For longevity and improved grip, we recommend using this rug with a pad. Don't worry about maintenance; if spills happen, just spot clean it to keep it looking as good as new!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.