
Harput HAP-1044 Machine Crafted Area Rug
Mfr # HAP1044-710103
Zoro # G910366187
product price: $358.99
/ea
Free Shipping & Returns
Key Features
Color
Burgandy, Burnt Orange, Mustard, Navy, Teal, Ivory
Style
Traditional
Material
Face: 100% Polypropylene
Pile Height
0.26 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HAP1044-710103
Zoro #
G910366187
UPC #
888473732136
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft 2 in
Pile Height
0.26 in
Length (In.)
122.05 in
Width (In.)
94.49 in
Thickness
0.45 in
Details
Color
Burgandy, Burnt Orange, Mustard, Navy, Teal, Ivory
Style
Traditional
Material
Face: 100% Polypropylene
Shape
Rectangle
Weight
20.82 lb
Includes
Care Label
Features
Machine Crafted
Has Fringe
No
Primary Color
Purple
Backing
No Backing
Machine Washable
No
Construction
Machine Woven
Outdoor Safe
No
Printed Design
No
Durable/Performance Rated
No
Sub Style
Updated Traditional
High/Low Texture
No
High Traffic Compatible
Yes
Description
Elevate your home decor with our Harput area rug. Manufactured in Turkey, this product boasts an updated traditional style that's perfect for any room in your house. Its machine-woven construction from durable polypropylene ensures it can withstand high traffic areas, while its medium pile offers a plush feel underfoot. For longevity and improved grip, we recommend using this rug with a pad. Don't worry about maintenance; if spills happen, just spot clean it to keep it looking as good as new!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.