Zoro Homepage

Harput HAP-1049 Machine Crafted Area Rug

  • Mfr # HAP1049-23

  • Zoro # G810366133


product price: $24.89
/ea

Key Features

Color
Burnt Orange, Mustard, Burgandy, Navy, Teal, Ivory
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.26 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HAP1049-23
Zoro #
G810366133
UPC #
888473732440
Country of Origin
Turkey

Dimensions

Size
2 ft x 2 ft 11 in
Pile Height
0.26 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.45 in

Details

Color
Burnt Orange, Mustard, Burgandy, Navy, Teal, Ivory
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Weight
1.51 lb
Features
Machine Crafted
Includes
Care Label
Primary Color
Blue
Printed Design
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Has Fringe
No
Sub Style
Updated Traditional
Construction
Machine Woven
Machine Washable
No
Backing
No Backing
High/Low Texture
No
Outdoor Safe
No

Description

The Harput area rug is the perfect addition to your home. Its Updated Traditional style and polypropylene construction will bring a timeless elegance to any room. Machine woven in Turkey, this medium pile rug is designed for high traffic areas and will last for years of enjoyment. For ease of care, simply spot clean with mild detergent. To ensure your rug?s longevity, we recommend using a rug pad sold separately. With its classic design and superior craftsmanship, you can be sure that the Harput area rug will look great in your home for years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.