
Harput HAP-1049 Machine Crafted Area Rug
Mfr # HAP1049-31157
Zoro # G110365904
product price: $60.79
/eaKey Features
Color
Burnt Orange, Mustard, Burgandy, Navy, Teal, Ivory
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.26 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HAP1049-31157
Zoro #
G110365904
UPC #
888473732464
Country of Origin
Turkey
Dimensions
Size
3 ft 11 in x 5 ft 7 in
Pile Height
0.26 in
Length (In.)
66.93 in
Width (In.)
47.24 in
Thickness
0.45 in
Details
Color
Burnt Orange, Mustard, Burgandy, Navy, Teal, Ivory
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Weight
5.71 lb
Includes
Care Label
Features
Machine Crafted
Outdoor Safe
No
Printed Design
No
Has Fringe
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Backing
No Backing
Construction
Machine Woven
High/Low Texture
No
Machine Washable
No
Primary Color
Blue
Sub Style
Updated Traditional
Description
The Harput area rug is the perfect addition to your home. Its Updated Traditional style and polypropylene construction will bring a timeless elegance to any room. Machine woven in Turkey, this medium pile rug is designed for high traffic areas and will last for years of enjoyment. For ease of care, simply spot clean with mild detergent. To ensure your rug?s longevity, we recommend using a rug pad sold separately. With its classic design and superior craftsmanship, you can be sure that the Harput area rug will look great in your home for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.