Zoro Homepage

Harput HAP-1055 Machine Crafted Area Rug

  • Mfr # HAP1055-2773

  • Zoro # G510365993


product price: $87.49
/ea
Free Shipping & Returns

Key Features

Size
2 ft 7 in x 7 ft 3 in
Color
Navy, Ivory, Medium Gray, Teal
Style
Cottage
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HAP1055-2773
Zoro #
G510365993
UPC #
888473732877
Country of Origin
Turkey

Dimensions

Size
2 ft 7 in x 7 ft 3 in
Pile Height
0.26 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.45 in

Details

Color
Navy, Ivory, Medium Gray, Teal
Style
Cottage
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Runner
Includes
Care Label
Features
Machine Crafted
Weight
4.93 lb
Outdoor Safe
No
Backing
No Backing
Has Fringe
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Sub Style
French Country
Construction
Machine Woven
High/Low Texture
No
Machine Washable
No
Printed Design
No

Description

The Harput area rug is an exquisite addition to any space, bringing together French Country Cottage style with a modern twist. The polypropylene construction offers great durability, making it perfect for high traffic areas and everyday use. Expertly crafted in Turkey and machine woven, this medium pile rug has an inviting texture that will bring warmth to your home. Easily maintained with spot cleaning using mild detergent and a recommended rug pad for extra cushioning beneath your feet. Add a touch of sophistication to your home decor with the Harput area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.