
Harput HAP-1055 Machine Crafted Area Rug
Mfr # HAP1055-710103
Zoro # G310365988
product price: $358.99
/ea
Free Shipping & Returns
Key Features
Color
Navy, Ivory, Medium Gray, Teal
Style
Cottage
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.26 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HAP1055-710103
Zoro #
G310365988
UPC #
888473732907
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft 2 in
Pile Height
0.26 in
Length (In.)
122.05 in
Width (In.)
94.49 in
Thickness
0.45 in
Details
Color
Navy, Ivory, Medium Gray, Teal
Style
Cottage
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Weight
20.82 lb
Includes
Care Label
Features
Machine Crafted
Durable/Performance Rated
No
Construction
Machine Woven
Outdoor Safe
No
High Traffic Compatible
Yes
Has Fringe
No
High/Low Texture
No
Sub Style
French Country
Backing
No Backing
Primary Color
Blue
Machine Washable
No
Printed Design
No
Description
The Harput area rug is an exquisite addition to any space, bringing together French Country Cottage style with a modern twist. The polypropylene construction offers great durability, making it perfect for high traffic areas and everyday use. Expertly crafted in Turkey and machine woven, this medium pile rug has an inviting texture that will bring warmth to your home. Easily maintained with spot cleaning using mild detergent and a recommended rug pad for extra cushioning beneath your feet. Add a touch of sophistication to your home decor with the Harput area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.