
Harput HAP-1062 Machine Crafted Area Rug
Mfr # HAP1062-710103
Zoro # G310367104
product price: $363.99
/ea
Free Shipping & Returns
Key Features
Color
White, Mustard, Teal, Burnt Orange, Burgandy, Navy
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.26 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HAP1062-710103
Zoro #
G310367104
UPC #
888473791140
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft 2 in
Pile Height
0.26 in
Length (In.)
122.05 in
Width (In.)
94.49 in
Thickness
0.45 in
Details
Color
White, Mustard, Teal, Burnt Orange, Burgandy, Navy
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
20.82 lb
High/Low Texture
No
Printed Design
No
Primary Color
Blue
Durable/Performance Rated
No
Sub Style
Updated Traditional
Construction
Machine Woven
High Traffic Compatible
Yes
Outdoor Safe
No
Machine Washable
No
Backing
No Backing
Has Fringe
No
Description
Elevate your home decor with the Harput area rug. This updated traditional piece, manufactured in Turkey, adds a timeless touch to any space. Constructed with machine-woven polypropylene, it features a medium pile that stands up beautifully under high traffic conditions. The use of a rug pad is recommended to maintain its position and minimize wear and tear over time. When it comes to cleaning, simply spot clean with mild detergent. This elegant addition to your decor will instantly enhance the aesthetic appeal of your living or work space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.