
Harput HAP-1064 Machine Crafted Area Rug
Mfr # HAP1064-5373
Zoro # G110367298
product price: $168.99
/ea
Free Shipping & Returns
Key Features
Color
Light Beige, Mustard, Medium Gray, Teal, Burnt Orange, Burgandy
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.26 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HAP1064-5373
Zoro #
G110367298
UPC #
888473791270
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft 3 in
Pile Height
0.26 in
Length (In.)
86.61 in
Width (In.)
62.99 in
Thickness
0.45 in
Details
Color
Light Beige, Mustard, Medium Gray, Teal, Burnt Orange, Burgandy
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
9.85 lb
Sub Style
Updated Traditional
Backing
No Backing
Printed Design
No
Outdoor Safe
No
Machine Washable
No
Construction
Machine Woven
Primary Color
Red
High/Low Texture
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Has Fringe
No
Description
Elevate your home decor with the Harput area rug. This updated traditional piece, manufactured in Turkey, adds a timeless touch to any space. Constructed with machine-woven polypropylene, it features a medium pile that stands up beautifully under high traffic conditions. The use of a rug pad is recommended to maintain its position and minimize wear and tear over time. When it comes to cleaning, simply spot clean with mild detergent. This elegant addition to your decor will instantly enhance the aesthetic appeal of your living or work space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.