Zoro Homepage

Harput HAP-1065 Machine Crafted Area Rug

  • Mfr # HAP1065-31157

  • Zoro # G310342071


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Color
Light Beige, Mustard, Medium Gray, Teal, Charcoal
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.26 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HAP1065-31157
Zoro #
G310342071
UPC #
888473791331
Country of Origin
Turkey

Dimensions

Size
3 ft 11 in x 5 ft 7 in
Pile Height
0.26 in
Length (In.)
66.93 in
Width (In.)
47.24 in
Thickness
0.45 in

Details

Color
Light Beige, Mustard, Medium Gray, Teal, Charcoal
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Weight
5.71 lb
Features
Machine Crafted
Includes
Care Label
Has Fringe
No
Primary Color
White
Backing
No Backing
Machine Washable
No
Construction
Machine Woven
Durable/Performance Rated
No
Printed Design
No
Sub Style
Updated Traditional
High/Low Texture
No
High Traffic Compatible
Yes
Outdoor Safe
No

Description

Elevate your home decor with the Harput area rug. This updated traditional piece, manufactured in Turkey, adds a timeless touch to any space. Constructed with machine-woven polypropylene, it features a medium pile that stands up beautifully under high traffic conditions. The use of a rug pad is recommended to maintain its position and minimize wear and tear over time. When it comes to cleaning, simply spot clean with mild detergent. This elegant addition to your decor will instantly enhance the aesthetic appeal of your living or work space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.