Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Harput HAP-1072 Machine Crafted Area Rug

  • Mfr # HAP1072-2773

  • Zoro # G310344228


product price: $86.99
/ea
Free Shipping & Returns

Key Features

Size
2 ft 7 in x 7 ft 3 in
Color
Navy, Mustard, Teal, Light Beige, Medium Gray, Charcoal
Style
Traditional
Material
Face: 100% Polypropylene
Pile Height
0.26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HAP1072-2773
Zoro #
G310344228
UPC #
888473841432
Country of Origin
Turkey

Dimensions

Size
2 ft 7 in x 7 ft 3 in
Pile Height
0.26 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.45 in

Details

Color
Navy, Mustard, Teal, Light Beige, Medium Gray, Charcoal
Style
Traditional
Material
Face: 100% Polypropylene
Shape
Runner
Weight
4.93 lb
Includes
Care Label
Features
Machine Crafted
Outdoor Safe
No
Printed Design
No
Primary Color
Blue
Machine Washable
No
Sub Style
Updated Traditional
Backing
No Backing
Construction
Machine Woven
High/Low Texture
No
High Traffic Compatible
Yes
Has Fringe
No
Durable/Performance Rated
No

Description

The Harput area rug is the perfect way to add a touch of classic elegance and timeless style to any living space. This updated traditional-style rug features a medium pile that is suitable for high traffic areas, making it both durable and stylish. The machine-woven polypropylene construction ensures superior quality that will last for years to come. For easy maintenance, simply spot clean with mild detergent when necessary. We recommend pairing the Harput area rug with a rug pad for added comfort and security. Transform your home into an oasis of sophistication with this exquisite area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.