
Harput HAP-1072 Machine Crafted Area Rug
Mfr # HAP1072-93126
Zoro # G010344214
product price: $508.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Navy, Mustard, Teal, Light Beige, Medium Gray, Charcoal
Style
Traditional
Material
Face: 100% Polypropylene
Pile Height
0.26 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HAP1072-93126
Zoro #
G010344214
UPC #
888473841470
Country of Origin
Turkey
Dimensions
Size
8 ft 10 in x 12 ft 6 in
Pile Height
0.26 in
Length (In.)
149.61 in
Width (In.)
106.3 in
Thickness
0.45 in
Details
Color
Navy, Mustard, Teal, Light Beige, Medium Gray, Charcoal
Style
Traditional
Material
Face: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
28.71 lb
Machine Washable
No
Primary Color
Blue
Construction
Machine Woven
Sub Style
Updated Traditional
Printed Design
No
Durable/Performance Rated
No
Has Fringe
No
High/Low Texture
No
High Traffic Compatible
Yes
Outdoor Safe
No
Backing
No Backing
Description
The Harput area rug is the perfect way to add a touch of classic elegance and timeless style to any living space. This updated traditional-style rug features a medium pile that is suitable for high traffic areas, making it both durable and stylish. The machine-woven polypropylene construction ensures superior quality that will last for years to come. For easy maintenance, simply spot clean with mild detergent when necessary. We recommend pairing the Harput area rug with a rug pad for added comfort and security. Transform your home into an oasis of sophistication with this exquisite area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.