Zoro Homepage

Harput HAP-1074 Machine Crafted Area Rug

  • Mfr # HAP1074-2773

  • Zoro # G810344308


product price: $86.99
/ea
Free Shipping & Returns

Key Features

Color
Mustard, Teal, Medium Gray, Light Beige, Navy, Burgandy
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.26 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HAP1074-2773
Zoro #
G810344308
UPC #
888473841579
Country of Origin
Turkey

Dimensions

Pile Height
0.26 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Size
2 ft 7 in x 7 ft 3 in
Thickness
0.45 in

Details

Color
Mustard, Teal, Medium Gray, Light Beige, Navy, Burgandy
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 100% Jute
Includes
Care Label
Features
Machine Crafted
Weight
4.93 lb
High/Low Texture
No
Construction
Machine Woven
Style
Modern
Has Fringe
No
Durable/Performance Rated
No
Printed Design
No
Sub Style
Minimalist
High Traffic Compatible
Yes
Primary Color
Blue
Outdoor Safe
No
Machine Washable
No
Backing
No Backing

Description

Make a statement with the Harput area rug. This minimalist modern style rug is perfect for any living space or bedroom, adding an elegant touch of comfort and sophistication. Crafted from polypropylene, this machine-woven piece features a medium pile that is soft underfoot and durable enough to stand up to high traffic areas. Place it in front of your sofa or bed for an extra layer of warmth and texture, or use it as the centerpiece of your living room. For easy care and maintenance, simply spot clean with mild detergent. Plus, we recommend using a rug pad not included for added stability and safety. Make the Harput area rug your home's new focal point today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.