
Harput HAP-1074 Machine Crafted Area Rug
Mfr # HAP1074-5373
Zoro # G510344141
product price: $168.99
/ea
Free Shipping & Returns
Key Features
Color
Mustard, Teal, Medium Gray, Light Beige, Navy, Burgandy
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.26 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HAP1074-5373
Zoro #
G510344141
UPC #
888473841593
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft 3 in
Pile Height
0.26 in
Length (In.)
86.61 in
Width (In.)
62.99 in
Thickness
0.45 in
Details
Color
Mustard, Teal, Medium Gray, Light Beige, Navy, Burgandy
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Weight
9.85 lb
Features
Machine Crafted
Machine Washable
No
Outdoor Safe
No
Printed Design
No
High/Low Texture
No
Has Fringe
No
Backing
No Backing
High Traffic Compatible
Yes
Durable/Performance Rated
No
Sub Style
Minimalist
Construction
Machine Woven
Description
Make a statement with the Harput area rug. This minimalist modern style rug is perfect for any living space or bedroom, adding an elegant touch of comfort and sophistication. Crafted from polypropylene, this machine-woven piece features a medium pile that is soft underfoot and durable enough to stand up to high traffic areas. Place it in front of your sofa or bed for an extra layer of warmth and texture, or use it as the centerpiece of your living room. For easy care and maintenance, simply spot clean with mild detergent. Plus, we recommend using a rug pad not included for added stability and safety. Make the Harput area rug your home's new focal point today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.