
Harput HAP-1087 Machine Crafted Area Rug
Mfr # HAP1087-5373
Zoro # G810343837
product price: $168.99
/ea
Free Shipping & Returns
Key Features
Color
Black, Charcoal, Light Slate, Ivory
Style
Traditional
Material
Face: 100% Polypropylene
Pile Height
0.26 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HAP1087-5373
Zoro #
G810343837
UPC #
888473842507
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft 3 in
Pile Height
0.26 in
Length (In.)
86.61 in
Width (In.)
62.99 in
Thickness
0.45 in
Details
Color
Black, Charcoal, Light Slate, Ivory
Style
Traditional
Material
Face: 100% Polypropylene
Shape
Rectangle
Weight
9.85 lb
Includes
Care Label
Features
Machine Crafted
High Traffic Compatible
Yes
Backing
No Backing
Machine Washable
No
Durable/Performance Rated
No
Primary Color
Black
High/Low Texture
No
Printed Design
No
Sub Style
Updated Traditional
Construction
Machine Woven
Outdoor Safe
No
Has Fringe
No
Description
Introducing the Harput Collection, an updated traditional area rug that beautifully merges classic design with a contemporary twist. Perfect for high-traffic areas, this rug is made from durable polypropylene and expertly machine-woven in Turkey to ensure it withstands the test of time. Its medium pile offers a comfortable feel underfoot while maintaining its chic aesthetic. For optimum use, we recommend pairing this piece with a rug pad to prevent slipping or sliding. When it comes to maintenance, simply spot clean with mild detergent to keep this rug looking as stunning as the day you first laid eyes on it. Add an element of timeless elegance to your space with our Harput Collection area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.