Zoro Homepage

Harput HAP-1088 Machine Crafted Area Rug

  • Mfr # HAP1088-23

  • Zoro # G910343973


product price: $26.79
/ea

Key Features

Size
2 ft x 2 ft 11 in
Color
Charcoal, Light Slate, Ivory
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HAP1088-23
Zoro #
G910343973
UPC #
888473872191
Country of Origin
Turkey

Dimensions

Size
2 ft x 2 ft 11 in
Pile Height
0.26 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.45 in

Details

Color
Charcoal, Light Slate, Ivory
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Weight
1.51 lb
Features
Machine Crafted
Includes
Care Label
Sub Style
Eclectic
Printed Design
No
Machine Washable
No
Has Fringe
No
High Traffic Compatible
Yes
Backing
No Backing
Durable/Performance Rated
No
Construction
Machine Woven
High/Low Texture
No
Outdoor Safe
No
Primary Color
Gray

Description

This stunning Harput area rug will bring a global-inspired touch to any room in your home. With its machine-woven construction, this rug is designed for high traffic areas and is made of durable polypropylene. This Turkish-made rug features a medium pile height and requires professional cleaning only for optimal maintenance. For added comfort and protection, pair with a quality rug pad not included. Transform the look of your living space with this eye-catching piece!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.