Zoro Homepage

Harput HAP-1096 Machine Crafted Area Rug

  • Mfr # HAP1096-679

  • Zoro # G710344811


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Color
Charcoal, Light Slate, Ivory
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.26 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HAP1096-679
Zoro #
G710344811
UPC #
888473889755
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft
Pile Height
0.26 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.45 in

Details

Color
Charcoal, Light Slate, Ivory
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
15.39 lb
Backing
No Backing
High/Low Texture
No
Primary Color
Gray
High Traffic Compatible
Yes
Sub Style
Moroccan
Construction
Machine Woven
Durable/Performance Rated
No
Printed Design
No
Outdoor Safe
No
Has Fringe
No
Machine Washable
No

Description

Immerse your living space in the exotic allure of Morocco with the Harput area rug. Crafted in Turkey, this machine-woven rug is made from durable polypropylene which can withstand high traffic areas, ensuring it maintains its charm for years to come. The intriguing Moroccan Global style design adds a captivating touch to any room, making it an absolute must-have for your home decor collection. To increase its longevity and stability, we recommend using this piece with a rug pad. Keeping it clean is as easy as spot cleaning, making it not only attractive but also practical and easy to maintain. Transform your home with this stunning piece that seamlessly blends functionality with global-inspired charm!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.