Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Harput HAP-1112 Machine Crafted Area Rug

  • Mfr # HAP1112-679

  • Zoro # G910345144


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Size
6 ft 7 in x 9 ft
Color
Navy, Sky Blue, Pink, Light Pink, Yellow, Medium Gray
Style
Traditional
Material
Face: 100% Polypropylene
Pile Height
0.26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HAP1112-679
Zoro #
G910345144
UPC #
889292156592
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft
Pile Height
0.26 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.45 in

Details

Color
Navy, Sky Blue, Pink, Light Pink, Yellow, Medium Gray
Style
Traditional
Material
Face: 100% Polypropylene
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
27.83 lb
Outdoor Safe
No
High/Low Texture
No
Machine Washable
No
Has Fringe
No
Printed Design
No
Construction
Machine Woven
Backing
No Backing
Sub Style
Updated Traditional
Durable/Performance Rated
No
High Traffic Compatible
Yes

Description

Introducing the Harput Area Rug, an updated traditional style with a modern twist. This machine-woven area rug is made from durable polypropylene and is perfect for high traffic areas. Its medium pile height makes it comfortable to walk on and ensures it's easy to clean. With its stylish design, this rug adds a touch of class to any room in your home. Plus, use of a rug pad is recommended for extra cushioning and protection against wear and tear. Enjoy the beauty of the Harput Area Rug with its classic yet modern design!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.