
Harput HAP-1116 Machine Crafted Area Rug
Mfr # HAP1116-679
Zoro # G910346172
product price: $305.99
/ea
Free Shipping & Returns
Key Features
Color
Fuchsia, Sky Blue, Dark Blue, Yellow, Orange, Charcoal
Style
Traditional
Material
Face: 100% Polypropylene
Pile Height
0.26 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HAP1116-679
Zoro #
G910346172
UPC #
889292156639
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.26 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.45 in
Details
Color
Fuchsia, Sky Blue, Dark Blue, Yellow, Orange, Charcoal
Style
Traditional
Material
Face: 100% Polypropylene
Shape
Rectangle
Features
Machine Crafted
Weight
27.83 lb
Includes
Care Label
High Traffic Compatible
Yes
Machine Washable
No
Durable/Performance Rated
No
Printed Design
No
Has Fringe
No
Outdoor Safe
No
Sub Style
Updated Traditional
Backing
No Backing
High/Low Texture
No
Construction
Machine Woven
Description
Introducing the Harput Area Rug, an updated traditional style with a modern twist. This machine-woven area rug is made from durable polypropylene and is perfect for high traffic areas. Its medium pile height makes it comfortable to walk on and ensures it's easy to clean. With its stylish design, this rug adds a touch of class to any room in your home. Plus, use of a rug pad is recommended for extra cushioning and protection against wear and tear. Enjoy the beauty of the Harput Area Rug with its classic yet modern design!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.