Zoro Homepage

Harput HAP-1123 Machine Crafted Area Rug

  • Mfr # HAP1123-679

  • Zoro # G210345950


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Color
Navy, Bright Blue, White, Medium Gray, Red, Yellow
Shape
Rectangle
Material
Face: 100% Polypropylene
Pile Height
0.26 in
Length (In.)
108.27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HAP1123-679
Zoro #
G210345950
UPC #
889292156707
Country of Origin
Turkey

Dimensions

Pile Height
0.26 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.45 in
Size
6 ft 7 in x 9 ft

Details

Color
Navy, Bright Blue, White, Medium Gray, Red, Yellow
Shape
Rectangle
Material
Face: 100% Polypropylene
Includes
Care Label
Weight
15.39 lb
Features
Machine Crafted
High Traffic Compatible
Yes
Backing
No Backing
Construction
Machine Woven
Sub Style
Updated Traditional
Has Fringe
No
High/Low Texture
No
Style
Traditional
Outdoor Safe
No
Machine Washable
No
Durable/Performance Rated
No
Printed Design
No

Description

Introduce a touch of timeless elegance to your home with our Harput area rug. Designed with an updated traditional style, this rug is machine woven in Turkey using durable polypropylene - ensuring it can withstand high-traffic areas while maintaining its beautiful appearance. It boasts a medium pile that adds warmth and comfort underfoot. For optimal use, we recommend pairing this rug with a pad to prevent shifting and sliding. When it comes to cleaning, simply spot clean using a mild detergent to keep your rug looking fresh and vibrant. Transform your living space today with the sophisticated charm of our Harput area rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.