Zoro Homepage

Harput HAP-1130 Machine Crafted Area Rug

  • Mfr # HAP1130-710103

  • Zoro # G310346086


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Size
7 ft 10 in x 10 ft 2 in
Color
Charcoal, Sky Blue, Dark Blue, Medium Gray, Light Slate, Cream
Style
Traditional
Material
Face: 100% Polypropylene
Pile Height
0.26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HAP1130-710103
Zoro #
G310346086
UPC #
889292142762
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 10 ft 2 in
Pile Height
0.26 in
Length (In.)
122.05 in
Width (In.)
94.49 in
Thickness
0.45 in

Details

Color
Charcoal, Sky Blue, Dark Blue, Medium Gray, Light Slate, Cream
Style
Traditional
Material
Face: 100% Polypropylene
Shape
Rectangle
Weight
20.82 lb
Includes
Care Label
Features
Machine Crafted
Printed Design
No
Construction
Machine Woven
Sub Style
Updated Traditional
Backing
No Backing
Machine Washable
No
Durable/Performance Rated
No
Has Fringe
No
Outdoor Safe
No
High/Low Texture
No
High Traffic Compatible
Yes

Description

Make a statement in your home with this Harput Area Rug. This traditional style rug is machine woven in Turkey from Polypropylene for a durable and long-lasting design. The medium pile height makes it ideal for high traffic areas, while the non-skid backing prevents slipping to ensure safety. To extend its life, we recommend using a rug pad underneath not included. Instantly update any room with this beautiful area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.