Zoro Homepage

Harput HAP-1139 Machine Crafted Area Rug

  • Mfr # HAP1139-679

  • Zoro # G410345798


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Color
Gray, Light Slate, Cream
Shape
Rectangle
Material
Face: 100% Polypropylene
Pile Height
0.26 in
Length (In.)
108.27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HAP1139-679
Zoro #
G410345798
UPC #
889292156868
Country of Origin
Turkey

Dimensions

Pile Height
0.26 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Size
6 ft 7 in x 9 ft
Thickness
0.45 in

Details

Color
Gray, Light Slate, Cream
Shape
Rectangle
Material
Face: 100% Polypropylene
Features
Machine Crafted
Includes
Care Label
Weight
15.39 lb
Durable/Performance Rated
No
High Traffic Compatible
Yes
Outdoor Safe
No
Construction
Machine Woven
Has Fringe
No
High/Low Texture
No
Sub Style
Southwestern
Style
Rustic
Machine Washable
No
Backing
No Backing
Printed Design
No

Description

Introducing the Harput area rug! This Southwestern Rustic style rug is perfect for adding a touch of rustic flair to any space. It's constructed with machine-woven polypropylene fibers that are sure to last and designed to handle high traffic areas. With its medium pile, this rug is ideal for bringing comfort and warmth into any room. For added convenience, a rug pad is recommended when placing it on hard surfaces. Cleaning is easy - simply spot clean with mild detergent. Made in Turkey, the Harput area rug adds an extra layer of beauty and sophistication to your home or office!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.