
Hassler HSL-2300 Area Rug , With Fringe (Discontinued)
- Mfr # HSL2300-710103
- Zoro # G110350573
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HSL2300-710103
Zoro #
G110350573
UPC #
889292482448
Country of Origin
Türkiye
Dimensions
Size
7 ft 10 in x 10 ft 2 in
Pile Height
0.31 in
Length (In.)
122.05 in
Width (In.)
94.49 in
Thickness
0.35 in
Details
Color
Taupe, Dusty Sage, Light Slate, Charcoal, Mustard, Plum
Style
Traditional
Material
Face: 50% Polyester, 50% Polypropylene; Warp: 100% Cotton
Shape
Rectangle
Features
Has Fringe
Weight
32.84 lb
Includes
Care Label
Printed Design
No
Backing
No Backing
Machine Washable
No
Durable/Performance Rated
No
Has Fringe
Yes
High/Low Texture
No
High Traffic Compatible
Yes
Outdoor Safe
No
Construction
Machine Woven
Description
This Hassler area rug is the perfect addition to any traditional-style home. Made of a mix of Polypropylene and Polyester, it has a medium pile that is ideal for high traffic areas. This Turkish-made rug features machine-woven construction for durability and longevity, ensuring it will stay beautiful in your home for years to come. To maximize its lifespan, we recommend using this rug with a protective rug pad not included. Add elegance and style to your living space with this Hassler area rug!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.