Hassler HSL-2300 Machine Crafted Area Rug

  • Mfr # HSL2300-53RD

  • Zoro # G710350287


product price: $225.00
/ea
Free Shipping & Returns

Key Features

Size
5 ft 3 in x 5 ft 3 in
Color
Taupe, Dusty Sage, Light Slate, Charcoal, Mustard, Plum
Style
Traditional
Material
Face: 50% Polyester, 50% Polypropylene; Warp: 100% Cotton
Pile Height
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSL2300-53RD
Zoro #
G710350287
UPC #
889292482400
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 5 ft 3 in
Pile Height
0.31 in
Length (In.)
62.99 in
Width (In.)
62.99 in
Thickness
0.35 in

Details

Color
Taupe, Dusty Sage, Light Slate, Charcoal, Mustard, Plum
Style
Traditional
Material
Face: 50% Polyester, 50% Polypropylene; Warp: 100% Cotton
Shape
Round
Features
Machine Crafted
Includes
Care Label
Weight
11.3 lb
High/Low Texture
No
Backing
No Backing
Construction
Machine Woven
Has Fringe
No
Outdoor Safe
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Machine Washable
No
Printed Design
No

Description

This Hassler area rug is the perfect addition to any traditional-style home. Made of a mix of Polypropylene and Polyester, it has a medium pile that is ideal for high traffic areas. This Turkish-made rug features machine-woven construction for durability and longevity, ensuring it will stay beautiful in your home for years to come. To maximize its lifespan, we recommend using this rug with a protective rug pad not included. Add elegance and style to your living space with this Hassler area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.