
Hassler HSL-2301 Area Rug , With Fringe (Discontinued)
- Mfr # HSL2301-710103
- Zoro # G110350559
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HSL2301-710103
Zoro #
G110350559
UPC #
889292482585
Country of Origin
Türkiye
Dimensions
Size
7 ft 10 in x 10 ft 2 in
Pile Height
0.31 in
Length (In.)
122.05 in
Width (In.)
94.49 in
Thickness
0.35 in
Details
Color
Light Slate, Charcoal, Taupe, Black, Mustard, Dark Blue
Style
Traditional
Material
Face: 50% Polyester, 50% Polypropylene; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Features
Has Fringe
Weight
32.84 lb
High/Low Texture
No
Machine Washable
No
Outdoor Safe
No
Durable/Performance Rated
No
Has Fringe
Yes
Construction
Machine Woven
High Traffic Compatible
Yes
Printed Design
No
Backing
No Backing
Description
This Hassler area rug is the perfect addition to any traditional style home. Featuring a unique fringe and machine woven construction, this rug is made of polypropylene and polyester for ultimate durability. Its medium pile design makes it the ideal choice for high traffic areas, and it can be easily maintained with regular vacuuming. For added safety, we recommend using a rug pad underneath. With its timeless design and impressive craftsmanship, this area rug will surely bring life to your space!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.