
Hassler HSL-2301 Machine Crafted Area Rug
Mfr # HSL2301-67RD
Zoro # G110350399
product price: $345.00
/ea
Free Shipping & Returns
Key Features
Color
Light Slate, Charcoal, Taupe, Black, Mustard, Dark Blue
Style
Traditional
Material
Face: 50% Polyester, 50% Polypropylene; Warp: 100% Cotton
Pile Height
0.31 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HSL2301-67RD
Zoro #
G110350399
UPC #
889292482578
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 6 ft 7 in
Pile Height
0.31 in
Length (In.)
78.74 in
Width (In.)
78.74 in
Thickness
0.35 in
Details
Color
Light Slate, Charcoal, Taupe, Black, Mustard, Dark Blue
Style
Traditional
Material
Face: 50% Polyester, 50% Polypropylene; Warp: 100% Cotton
Shape
Round
Includes
Care Label
Weight
17.65 lb
Features
Machine Crafted
High/Low Texture
No
Backing
No Backing
Outdoor Safe
No
Machine Washable
No
Printed Design
No
Has Fringe
No
High Traffic Compatible
Yes
Construction
Machine Woven
Durable/Performance Rated
No
Description
This Hassler area rug is the perfect addition to any traditional style home. Featuring a unique fringe and machine woven construction, this rug is made of polypropylene and polyester for ultimate durability. Its medium pile design makes it the ideal choice for high traffic areas, and it can be easily maintained with regular vacuuming. For added safety, we recommend using a rug pad underneath. With its timeless design and impressive craftsmanship, this area rug will surely bring life to your space!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.