
Hassler HSL-2302 Area Rug , With Fringe (Discontinued)
- Mfr # HSL2302-710103
- Zoro # G410351607
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HSL2302-710103
Zoro #
G410351607
UPC #
889292482721
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft 2 in
Pile Height
0.31 in
Length (In.)
122.05 in
Width (In.)
94.49 in
Thickness
0.35 in
Details
Color
Light Slate, Dusty Sage, Mustard, Dark Blue, Charcoal
Style
Traditional
Material
Face: 50% Polyester, 50% Polypropylene; Warp: 100% Cotton
Shape
Rectangle
Features
Has Fringe
Includes
Care Label
Weight
32.84 lb
Sub Style
Updated Traditional
High/Low Texture
No
Has Fringe
Yes
Durable/Performance Rated
No
High Traffic Compatible
Yes
Printed Design
No
Backing
No Backing
Outdoor Safe
No
Machine Washable
No
Construction
Machine Woven
Description
This beautiful Hassler area rug is an updated take on traditional style. Made with a combination of polypropylene and polyester, it's machine woven for lasting durability. The medium pile makes it perfect for high traffic areas, while its intricate detailing ensures that it will bring charm and sophistication to any room in your home. For added comfort, we recommend using a rug pad beneath the Hassler rug. With its unique blend of classic and modern elements, this piece is sure to become the centerpiece of your decor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.