
Hassler HSL-2302 Machine Crafted Area Rug (Discontinued)
- Mfr # HSL2302-53RD
- Zoro # G910351473
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HSL2302-53RD
Zoro #
G910351473
UPC #
889292482684
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 5 ft 3 in
Pile Height
0.31 in
Length (In.)
62.99 in
Width (In.)
62.99 in
Thickness
0.35 in
Details
Color
Light Slate, Dusty Sage, Mustard, Dark Blue, Charcoal
Style
Traditional
Material
Face: 50% Polyester, 50% Polypropylene; Warp: 100% Cotton
Shape
Round
Features
Machine Crafted
Weight
11.3 lb
Includes
Care Label
High Traffic Compatible
Yes
Has Fringe
No
Construction
Machine Woven
Backing
No Backing
Machine Washable
No
Durable/Performance Rated
No
Outdoor Safe
No
High/Low Texture
No
Sub Style
Updated Traditional
Printed Design
No
Description
This beautiful Hassler area rug is an updated take on traditional style. Made with a combination of polypropylene and polyester, it's machine woven for lasting durability. The medium pile makes it perfect for high traffic areas, while its intricate detailing ensures that it will bring charm and sophistication to any room in your home. For added comfort, we recommend using a rug pad beneath the Hassler rug. With its unique blend of classic and modern elements, this piece is sure to become the centerpiece of your decor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.