
Hassler HSL-2303 Machine Crafted Area Rug
Mfr # HSL2303-67RD
Zoro # G610352664
product price: $345.00
/ea
Free Shipping & Returns
Key Features
Color
Taupe, Light Slate, Mustard, Charcoal, Plum
Style
Traditional
Material
Face: 50% Polyester, 50% Polypropylene; Warp: 100% Cotton
Pile Height
0.31 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HSL2303-67RD
Zoro #
G610352664
UPC #
889292482851
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 6 ft 7 in
Pile Height
0.31 in
Length (In.)
78.74 in
Width (In.)
78.74 in
Thickness
0.35 in
Details
Color
Taupe, Light Slate, Mustard, Charcoal, Plum
Style
Traditional
Material
Face: 50% Polyester, 50% Polypropylene; Warp: 100% Cotton
Shape
Round
Includes
Care Label
Weight
17.65 lb
Features
Machine Crafted
Durable/Performance Rated
No
Machine Washable
No
Has Fringe
No
High/Low Texture
No
Backing
No Backing
Construction
Machine Woven
Printed Design
No
Outdoor Safe
No
High Traffic Compatible
Yes
Description
This Hassler area rug will bring a traditional and timeless style to any room in your home. Constructed from Polypropylene and Polyester, this medium pile rug is designed to be durable, long-lasting and comfortable underfoot. Machine woven construction ensures that it can withstand high traffic areas of your home. Made in Turkey, this beautiful area rug adds a classic look with its intricate design. For optimal performance we recommend using it with a rug pad not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.