
Hassler HSL-2304 Area Rug , With Fringe (Discontinued)
- Mfr # HSL2304-1014
- Zoro # G810352570
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HSL2304-1014
Zoro #
G810352570
UPC #
889292482899
Country of Origin
Türkiye
Dimensions
Size
10 ft x 13 ft 11 in
Pile Height
0.31 in
Length (In.)
167.32 in
Width (In.)
120.08 in
Thickness
0.35 in
Details
Color
Light Slate, Dusty Sage, Mustard, Taupe, Charcoal, Plum
Style
Traditional
Material
Face: 50% Polyester, 50% Polypropylene; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Features
Has Fringe
Weight
57.21 lb
Machine Washable
No
Construction
Machine Woven
Durable/Performance Rated
No
High/Low Texture
No
Backing
No Backing
High Traffic Compatible
Yes
Printed Design
No
Outdoor Safe
No
Has Fringe
Yes
Description
Experience the timeless appeal of our Hassler Traditional Area Rug, a perfect blend of style and functionality for any room in your home. Made in Turkey from a durable mix of polypropylene and polyester, this rug boasts a medium pile that stands up well to high traffic areas. Its machine-woven construction offers an intricate design that will effortlessly enhance your home's decor. To ensure its longevity, we recommend using it with a rug pad and spot cleaning with mild detergent when necessary. Add this beautiful area rug to your living space for an instant touch of classic elegance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.