
Hassler HSL-2304 Area Rug , With Fringe (Discontinued)
- Mfr # HSL2304-1215
- Zoro # G410352758
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HSL2304-1215
Zoro #
G410352758
UPC #
889292482905
Country of Origin
Turkey
Dimensions
Size
15 ft x 12 ft
Pile Height
0.31 in
Length (In.)
143.7 in
Width (In.)
179.92 in
Thickness
0.35 in
Details
Color
Light Slate, Dusty Sage, Mustard, Taupe, Charcoal, Plum
Style
Traditional
Material
Face: 50% Polyester, 50% Polypropylene; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
73.61 lb
Features
Has Fringe
Machine Washable
No
Backing
No Backing
Outdoor Safe
No
Construction
Machine Woven
High Traffic Compatible
Yes
Has Fringe
Yes
High/Low Texture
No
Durable/Performance Rated
No
Printed Design
No
Description
Experience the timeless appeal of our Hassler Traditional Area Rug, a perfect blend of style and functionality for any room in your home. Made in Turkey from a durable mix of polypropylene and polyester, this rug boasts a medium pile that stands up well to high traffic areas. Its machine-woven construction offers an intricate design that will effortlessly enhance your home's decor. To ensure its longevity, we recommend using it with a rug pad and spot cleaning with mild detergent when necessary. Add this beautiful area rug to your living space for an instant touch of classic elegance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.