
Hassler HSL-2304 Area Rug , With Fringe (Discontinued)
- Mfr # HSL2304-9122
- Zoro # G110352461
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HSL2304-9122
Zoro #
G110352461
UPC #
889292483025
Country of Origin
Turkey
Dimensions
Size
9 ft x 12 ft 2 in
Pile Height
0.31 in
Length (In.)
145.67 in
Width (In.)
108.27 in
Thickness
0.35 in
Details
Color
Light Slate, Dusty Sage, Mustard, Taupe, Charcoal, Plum
Style
Traditional
Material
Face: 50% Polyester, 50% Polypropylene; Warp: 100% Cotton
Shape
Rectangle
Features
Has Fringe
Weight
44.91 lb
Includes
Care Label
Durable/Performance Rated
No
Backing
No Backing
Construction
Machine Woven
Machine Washable
No
High Traffic Compatible
Yes
High/Low Texture
No
Outdoor Safe
No
Printed Design
No
Has Fringe
Yes
Description
Experience the timeless appeal of our Hassler Traditional Area Rug, a perfect blend of style and functionality for any room in your home. Made in Turkey from a durable mix of polypropylene and polyester, this rug boasts a medium pile that stands up well to high traffic areas. Its machine-woven construction offers an intricate design that will effortlessly enhance your home's decor. To ensure its longevity, we recommend using it with a rug pad and spot cleaning with mild detergent when necessary. Add this beautiful area rug to your living space for an instant touch of classic elegance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.