
Hassler HSL-2304 Machine Crafted Area Rug
Mfr # HSL2304-67RD
Zoro # G110352515
product price: $345.00
/ea
Free Shipping & Returns
Key Features
Color
Light Slate, Dusty Sage, Mustard, Taupe, Charcoal, Plum
Style
Traditional
Material
Face: 50% Polyester, 50% Polypropylene; Warp: 100% Cotton
Pile Height
0.31 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HSL2304-67RD
Zoro #
G110352515
UPC #
889292482998
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 6 ft 7 in
Pile Height
0.31 in
Length (In.)
78.74 in
Width (In.)
78.74 in
Thickness
0.35 in
Details
Color
Light Slate, Dusty Sage, Mustard, Taupe, Charcoal, Plum
Style
Traditional
Material
Face: 50% Polyester, 50% Polypropylene; Warp: 100% Cotton
Shape
Round
Features
Machine Crafted
Weight
17.65 lb
Includes
Care Label
High Traffic Compatible
Yes
High/Low Texture
No
Durable/Performance Rated
No
Backing
No Backing
Outdoor Safe
No
Machine Washable
No
Has Fringe
No
Printed Design
No
Construction
Machine Woven
Description
Experience the timeless appeal of our Hassler Traditional Area Rug, a perfect blend of style and functionality for any room in your home. Made in Turkey from a durable mix of polypropylene and polyester, this rug boasts a medium pile that stands up well to high traffic areas. Its machine-woven construction offers an intricate design that will effortlessly enhance your home's decor. To ensure its longevity, we recommend using it with a rug pad and spot cleaning with mild detergent when necessary. Add this beautiful area rug to your living space for an instant touch of classic elegance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.