
Hassler HSL-2305 Area Rug , With Fringe (Discontinued)
- Mfr # HSL2305-1215
- Zoro # G110353710
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HSL2305-1215
Zoro #
G110353710
UPC #
889292483049
Country of Origin
Türkiye
Dimensions
Size
12 ft x 15 ft
Pile Height
0.31 in
Length (In.)
179.92 in
Width (In.)
143.7 in
Thickness
0.35 in
Details
Color
Charcoal, Black, Light Slate, Mustard, Plum
Style
Traditional
Material
Face: 50% Polyester, 50% Polypropylene; Warp: 100% Cotton
Shape
Rectangle
Features
Has Fringe
Includes
Care Label
Weight
73.61 lb
Outdoor Safe
No
Sub Style
Updated Traditional
High Traffic Compatible
Yes
Construction
Machine Woven
High/Low Texture
No
Backing
No Backing
Machine Washable
No
Printed Design
No
Durable/Performance Rated
No
Has Fringe
Yes
Description
This Hassler area rug is the perfect addition to any traditional-style home. Featuring a machine woven construction and made with Polypropylene and Polyester materials, this medium pile rug is designed for high traffic areas. Crafted in Turkey, its intricate details make it a stunning centerpiece to any room. Recommended use with a rug pad not included for best performance. Add this timeless piece to your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.