
Hassler HSL-2305 Area Rug , With Fringe (Discontinued)
- Mfr # HSL2305-9122
- Zoro # G710353677
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HSL2305-9122
Zoro #
G710353677
UPC #
889292483162
Country of Origin
Turkey
Dimensions
Size
9 ft x 12 ft 2 in
Pile Height
0.31 in
Length (In.)
145.67 in
Width (In.)
108.27 in
Thickness
0.35 in
Details
Color
Charcoal, Black, Light Slate, Mustard, Plum
Style
Traditional
Material
Face: 50% Polyester, 50% Polypropylene; Warp: 100% Cotton
Shape
Rectangle
Weight
44.91 lb
Includes
Care Label
Features
Has Fringe
Durable/Performance Rated
No
Machine Washable
No
High Traffic Compatible
Yes
High/Low Texture
No
Outdoor Safe
No
Has Fringe
Yes
Backing
No Backing
Printed Design
No
Sub Style
Updated Traditional
Construction
Machine Woven
Description
This Hassler area rug is the perfect addition to any traditional-style home. Featuring a machine woven construction and made with Polypropylene and Polyester materials, this medium pile rug is designed for high traffic areas. Crafted in Turkey, its intricate details make it a stunning centerpiece to any room. Recommended use with a rug pad not included for best performance. Add this timeless piece to your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.