
Hassler HSL-2305 Machine Crafted Area Rug
Mfr # HSL2305-710RD
Zoro # G210353696
product price: $557.99
/ea
Free Shipping & Returns
Key Features
Color
Charcoal, Black, Light Slate, Mustard, Plum
Style
Traditional
Material
Face: 50% Polyester, 50% Polypropylene; Warp: 100% Cotton
Pile Height
0.31 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HSL2305-710RD
Zoro #
G210353696
UPC #
889292483155
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 7 ft 10 in
Pile Height
0.31 in
Length (In.)
94.49 in
Width (In.)
94.49 in
Thickness
0.35 in
Details
Color
Charcoal, Black, Light Slate, Mustard, Plum
Style
Traditional
Material
Face: 50% Polyester, 50% Polypropylene; Warp: 100% Cotton
Shape
Round
Includes
Care Label
Weight
25.42 lb
Features
Machine Crafted
Printed Design
No
Sub Style
Updated Traditional
High/Low Texture
No
Backing
No Backing
Construction
Machine Woven
Has Fringe
No
Outdoor Safe
No
Machine Washable
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Description
This Hassler area rug is the perfect addition to any traditional-style home. Featuring a machine woven construction and made with Polypropylene and Polyester materials, this medium pile rug is designed for high traffic areas. Crafted in Turkey, its intricate details make it a stunning centerpiece to any room. Recommended use with a rug pad not included for best performance. Add this timeless piece to your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.