
Hassler HSL-2306 Area Rug , With Fringe (Discontinued)
- Mfr # HSL2306-2773
- Zoro # G710353387
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HSL2306-2773
Zoro #
G710353387
UPC #
889292483230
Country of Origin
Turkey
Dimensions
Size
2 ft 7 in x 7 ft 3 in
Pile Height
0.31 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.35 in
Details
Color
Light Slate, Charcoal, Mustard, Plum
Style
Traditional
Material
Face: 50% Polyester, 50% Polypropylene; Warp: 100% Cotton
Shape
Runner
Weight
7.77 lb
Includes
Care Label
Features
Has Fringe
Outdoor Safe
No
Backing
No Backing
Machine Washable
No
High/Low Texture
No
Durable/Performance Rated
No
Printed Design
No
Construction
Machine Woven
High Traffic Compatible
Yes
Has Fringe
Yes
Description
The Hassler area rug is a timeless traditional piece that will be the highlight of any room. Made with a blend of polypropylene and polyester, this finely crafted machine-woven masterpiece features a soft medium pile that can easily withstand high traffic areas and everyday wear and tear. Complete with a fringe for added elegance, this classic design is sure to bring style and sophistication to your home. For optimal stability, we recommend adding an anti-skid rug pad underneath. This exquisite area rug is sure to become the centerpiece of your living space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.