
Hassler HSL-2306 Area Rug , With Fringe (Discontinued)
- Mfr # HSL2306-9122
- Zoro # G710354759
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HSL2306-9122
Zoro #
G710354759
UPC #
889292483308
Country of Origin
Türkiye
Dimensions
Size
9 ft x 12 ft 2 in
Pile Height
0.31 in
Length (In.)
145.67 in
Width (In.)
108.27 in
Thickness
0.35 in
Details
Color
Light Slate, Charcoal, Mustard, Plum
Style
Traditional
Material
Face: 50% Polyester, 50% Polypropylene; Warp: 100% Cotton
Shape
Rectangle
Weight
44.91 lb
Features
Has Fringe
Includes
Care Label
Durable/Performance Rated
No
Machine Washable
No
High/Low Texture
No
Has Fringe
Yes
High Traffic Compatible
Yes
Construction
Machine Woven
Outdoor Safe
No
Backing
No Backing
Printed Design
No
Description
The Hassler area rug is a timeless traditional piece that will be the highlight of any room. Made with a blend of polypropylene and polyester, this finely crafted machine-woven masterpiece features a soft medium pile that can easily withstand high traffic areas and everyday wear and tear. Complete with a fringe for added elegance, this classic design is sure to bring style and sophistication to your home. For optimal stability, we recommend adding an anti-skid rug pad underneath. This exquisite area rug is sure to become the centerpiece of your living space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.