Hassler HSL-2306 Machine Crafted Area Rug

  • Mfr # HSL2306-67RD

  • Zoro # G710354766


product price: $345.00
/ea
Free Shipping & Returns

Key Features

Size
6 ft 7 in x 6 ft 7 in
Color
Light Slate, Charcoal, Mustard, Plum
Style
Traditional
Material
Face: 50% Polyester, 50% Polypropylene; Warp: 100% Cotton
Pile Height
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSL2306-67RD
Zoro #
G710354766
UPC #
889292483278
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 6 ft 7 in
Pile Height
0.31 in
Length (In.)
78.74 in
Width (In.)
78.74 in
Thickness
0.35 in

Details

Color
Light Slate, Charcoal, Mustard, Plum
Style
Traditional
Material
Face: 50% Polyester, 50% Polypropylene; Warp: 100% Cotton
Shape
Round
Features
Machine Crafted
Includes
Care Label
Weight
17.65 lb
Construction
Machine Woven
Durable/Performance Rated
No
Backing
No Backing
Has Fringe
No
Machine Washable
No
Printed Design
No
High/Low Texture
No
High Traffic Compatible
Yes
Outdoor Safe
No

Description

The Hassler area rug is a timeless traditional piece that will be the highlight of any room. Made with a blend of polypropylene and polyester, this finely crafted machine-woven masterpiece features a soft medium pile that can easily withstand high traffic areas and everyday wear and tear. Complete with a fringe for added elegance, this classic design is sure to bring style and sophistication to your home. For optimal stability, we recommend adding an anti-skid rug pad underneath. This exquisite area rug is sure to become the centerpiece of your living space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.