
Hassler HSL-2307 Area Rug , With Fringe (Discontinued)
- Mfr # HSL2307-1014
- Zoro # G110354717
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HSL2307-1014
Zoro #
G110354717
UPC #
889292483315
Country of Origin
Turkey
Dimensions
Size
10 ft x 13 ft 11 in
Pile Height
0.31 in
Length (In.)
167.32 in
Width (In.)
120.08 in
Thickness
0.35 in
Details
Color
Light Slate, Charcoal, Dusty Sage, Taupe, Mustard
Style
Traditional
Material
Face: 50% Polyester, 50% Polypropylene; Warp: 100% Cotton
Shape
Rectangle
Weight
57.21 lb
Includes
Care Label
Features
Has Fringe
Outdoor Safe
No
Has Fringe
Yes
Machine Washable
No
High Traffic Compatible
Yes
Construction
Machine Woven
High/Low Texture
No
Durable/Performance Rated
No
Printed Design
No
Backing
No Backing
Description
Introducing the Hassler area rug, a traditional style that is perfect for any home. Crafted from a blend of Polypropylene and Polyester and machine woven in Turkey, this area rug features a medium pile height that is soft to the touch yet durable enough to withstand high traffic areas. With its easy-to-clean construction and recommended use with a rug pad, this will be your go-to for years to come!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.