
Hassler HSL-2307 Machine Crafted Area Rug
Mfr # HSL2307-710RD
Zoro # G410355124
product price: $495.00
/ea
Free Shipping & Returns
Key Features
Color
Light Slate, Charcoal, Dusty Sage, Taupe, Mustard
Style
Traditional
Material
Face: 50% Polyester, 50% Polypropylene; Warp: 100% Cotton
Pile Height
0.31 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HSL2307-710RD
Zoro #
G410355124
UPC #
889292483438
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 7 ft 10 in
Pile Height
0.31 in
Length (In.)
94.49 in
Width (In.)
94.49 in
Thickness
0.35 in
Details
Color
Light Slate, Charcoal, Dusty Sage, Taupe, Mustard
Style
Traditional
Material
Face: 50% Polyester, 50% Polypropylene; Warp: 100% Cotton
Shape
Round
Includes
Care Label
Features
Machine Crafted
Weight
25.42 lb
High/Low Texture
No
Has Fringe
No
Outdoor Safe
No
High Traffic Compatible
Yes
Machine Washable
No
Backing
No Backing
Construction
Machine Woven
Printed Design
No
Durable/Performance Rated
No
Description
Introducing the Hassler area rug, a traditional style that is perfect for any home. Crafted from a blend of Polypropylene and Polyester and machine woven in Turkey, this area rug features a medium pile height that is soft to the touch yet durable enough to withstand high traffic areas. With its easy-to-clean construction and recommended use with a rug pad, this will be your go-to for years to come!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.