
Hassler HSL-2308 Area Rug , With Fringe (Discontinued)
- Mfr # HSL2308-274
- Zoro # G710356074
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HSL2308-274
Zoro #
G710356074
UPC #
889292483506
Country of Origin
Türkiye
Dimensions
Size
2 ft 7 in x 3 ft 11 in
Pile Height
0.31 in
Length (In.)
47.24 in
Width (In.)
31.5 in
Thickness
0.35 in
Details
Color
Light Slate, Taupe, Charcoal, Mustard, Plum
Style
Modern
Material
Face: 50% Polyester, 50% Polypropylene; Warp: 100% Cotton
Shape
Rectangle
Weight
4.24 lb
Features
Has Fringe
Includes
Care Label
Outdoor Safe
No
Construction
Machine Woven
Machine Washable
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Has Fringe
Yes
High/Low Texture
No
Printed Design
No
Backing
No Backing
Description
This Hassler area rug is the perfect way to add modern style to your home. The machine woven construction ensures a durable and long-lasting product that can handle high traffic areas. Crafted in Turkey with Polypropylene and Polyester, it offers an easy-care surface for everyday use. The medium pile height provides a soft and inviting feel underfoot, making it perfect for any room in your home. We recommend using a rug pad with this product for added comfort and stability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.