
Hassler HSL-2308 Machine Crafted Area Rug
Mfr # HSL2308-710RD
Zoro # G310355934
product price: $495.00
/ea
Free Shipping & Returns
Key Features
Color
Light Slate, Taupe, Charcoal, Mustard, Plum
Style
Modern
Material
Face: 50% Polyester, 50% Polypropylene; Warp: 100% Cotton
Pile Height
0.31 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HSL2308-710RD
Zoro #
G310355934
UPC #
889292483575
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 7 ft 10 in
Pile Height
0.31 in
Length (In.)
94.49 in
Width (In.)
94.49 in
Thickness
0.35 in
Details
Color
Light Slate, Taupe, Charcoal, Mustard, Plum
Style
Modern
Material
Face: 50% Polyester, 50% Polypropylene; Warp: 100% Cotton
Shape
Round
Features
Machine Crafted
Includes
Care Label
Weight
25.42 lb
Backing
No Backing
Has Fringe
No
Construction
Machine Woven
Outdoor Safe
No
Durable/Performance Rated
No
High/Low Texture
No
High Traffic Compatible
Yes
Printed Design
No
Machine Washable
No
Description
This Hassler area rug is the perfect way to add modern style to your home. The machine woven construction ensures a durable and long-lasting product that can handle high traffic areas. Crafted in Turkey with Polypropylene and Polyester, it offers an easy-care surface for everyday use. The medium pile height provides a soft and inviting feel underfoot, making it perfect for any room in your home. We recommend using a rug pad with this product for added comfort and stability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.