
Hassler HSL-2309 Area Rug , With Fringe (Discontinued)
- Mfr # HSL2309-2710
- Zoro # G310356047
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HSL2309-2710
Zoro #
G310356047
UPC #
889292483636
Country of Origin
Turkey
Dimensions
Size
2 ft 7 in x 10 ft
Pile Height
0.31 in
Length (In.)
120.08 in
Width (In.)
31.5 in
Thickness
0.35 in
Details
Color
Taupe, Light Slate, Mustard, Dark Blue, Charcoal
Style
Modern
Material
Face: 50% Polyester, 50% Polypropylene; Warp: 100% Cotton
Shape
Runner
Features
Has Fringe
Weight
10.77 lb
Includes
Care Label
Durable/Performance Rated
No
High/Low Texture
No
Outdoor Safe
No
Construction
Machine Woven
High Traffic Compatible
Yes
Sub Style
Minimalist
Printed Design
No
Machine Washable
No
Has Fringe
Yes
Backing
No Backing
Description
This Hassler area rug is the perfect addition to your modern home. The medium pile and machine woven construction make this rug exceptionally durable, making it suitable for high traffic areas. Woven from a blend of Polypropylene and Polyester, this Turkish-made Hassler area rug is sure to add a touch of style and sophistication to any room. For added comfort, we recommend using a rug pad underneath the Hassler area rug for extra cushioning.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.