
Hassler HSL-2309 Machine Crafted Area Rug
Mfr # HSL2309-710RD
Zoro # G810356752
product price: $495.00
/ea
Free Shipping & Returns
Key Features
Color
Taupe, Light Slate, Mustard, Dark Blue, Charcoal
Style
Modern
Material
Face: 50% Polyester, 50% Polypropylene; Warp: 100% Cotton
Pile Height
0.31 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HSL2309-710RD
Zoro #
G810356752
UPC #
889292483711
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 7 ft 10 in
Pile Height
0.31 in
Length (In.)
94.49 in
Width (In.)
94.49 in
Thickness
0.35 in
Details
Color
Taupe, Light Slate, Mustard, Dark Blue, Charcoal
Style
Modern
Material
Face: 50% Polyester, 50% Polypropylene; Warp: 100% Cotton
Shape
Round
Features
Machine Crafted
Weight
25.42 lb
Includes
Care Label
Printed Design
No
Backing
No Backing
Construction
Machine Woven
Sub Style
Minimalist
Durable/Performance Rated
No
High/Low Texture
No
Has Fringe
No
High Traffic Compatible
Yes
Outdoor Safe
No
Machine Washable
No
Description
This Hassler area rug is the perfect addition to your modern home. The medium pile and machine woven construction make this rug exceptionally durable, making it suitable for high traffic areas. Woven from a blend of Polypropylene and Polyester, this Turkish-made Hassler area rug is sure to add a touch of style and sophistication to any room. For added comfort, we recommend using a rug pad underneath the Hassler area rug for extra cushioning.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.