
Hassler HSL-2310 Area Rug , With Fringe (Discontinued)
- Mfr # HSL2310-710103
- Zoro # G210357007
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HSL2310-710103
Zoro #
G210357007
UPC #
889292483841
Country of Origin
Türkiye
Dimensions
Size
7 ft 10 in x 10 ft 2 in
Pile Height
0.31 in
Length (In.)
122.05 in
Width (In.)
94.49 in
Thickness
0.35 in
Details
Color
Light Slate, Taupe, Charcoal, Mustard, Plum
Style
Modern
Material
Face: 50% Polyester, 50% Polypropylene; Warp: 100% Cotton
Shape
Rectangle
Weight
32.84 lb
Features
Has Fringe
Includes
Care Label
Machine Washable
No
High Traffic Compatible
Yes
Construction
Machine Woven
Has Fringe
Yes
Backing
No Backing
High/Low Texture
No
Durable/Performance Rated
No
Printed Design
No
Outdoor Safe
No
Description
Introduce an element of modern style into your living space with the Hassler Collection area rug. Woven meticulously in Turkey, this rug is constructed using a blend of polypropylene and polyester, providing durability that can withstand high-traffic areas in your home or office. The medium pile offers a pleasing texture underfoot while its distinctive fringe adds a touch of elegance to the overall design. For optimal use and longevity, it's recommended that this rug is paired with a rug pad and cared for by spot cleaning with mild detergent. Make this stylish addition to your interior decor today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.