Hassler HSL-2310 Machine Crafted Area Rug

  • Mfr # HSL2310-67RD

  • Zoro # G710356982


product price:  $345.00
/ea
Free Shipping & Returns

Key Features

Size
6 ft 7 in x 6 ft 7 in
Color
Light Slate, Taupe, Charcoal, Mustard, Plum
Style
Modern
Material
Face: 50% Polyester, 50% Polypropylene; Warp: 100% Cotton
Pile Height
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HSL2310-67RD
Zoro #
G710356982
UPC #
889292483834
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 6 ft 7 in
Pile Height
0.31 in
Length (In.)
78.74 in
Width (In.)
78.74 in
Thickness
0.35 in

Details

Color
Light Slate, Taupe, Charcoal, Mustard, Plum
Style
Modern
Material
Face: 50% Polyester, 50% Polypropylene; Warp: 100% Cotton
Shape
Round
Weight
17.65 lb
Features
Machine Crafted
Includes
Care Label
Printed Design
No
Outdoor Safe
No
High/Low Texture
No
Backing
No Backing
Construction
Machine Woven
Durable/Performance Rated
No
Has Fringe
No
High Traffic Compatible
Yes
Machine Washable
No

Description

Introduce an element of modern style into your living space with the Hassler Collection area rug. Woven meticulously in Turkey, this rug is constructed using a blend of polypropylene and polyester, providing durability that can withstand high-traffic areas in your home or office. The medium pile offers a pleasing texture underfoot while its distinctive fringe adds a touch of elegance to the overall design. For optimal use and longevity, it's recommended that this rug is paired with a rug pad and cared for by spot cleaning with mild detergent. Make this stylish addition to your interior decor today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.