
Hassler HSL-2311 Area Rug , With Fringe (Discontinued)
- Mfr # HSL2311-1215
- Zoro # G610357140
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HSL2311-1215
Zoro #
G610357140
UPC #
889292483889
Country of Origin
Türkiye
Dimensions
Size
15 ft x 12 ft
Pile Height
0.31 in
Length (In.)
143.7 in
Width (In.)
179.92 in
Thickness
0.35 in
Details
Color
Light Slate, Taupe, Charcoal, Mustard, Plum
Style
Modern
Material
Face: 50% Polyester, 50% Polypropylene; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
73.61 lb
Features
Has Fringe
High Traffic Compatible
Yes
Printed Design
No
Primary Color
Light Grey
Machine Washable
No
Has Fringe
Yes
Durable/Performance Rated
No
Outdoor Safe
No
Backing
No Backing
Construction
Machine Woven
High/Low Texture
No
Description
The Hassler area rug is the perfect statement piece to upgrade your modern home decor. Crafted with a blend of polypropylene and polyester, this luxuriously soft and durable floor covering is machine-woven in Turkey for superior quality. The medium pile is designed to stand up to high traffic areas while maintaining its beauty and vibrancy for years to come. To get the most out of your Hassler area rug, pair it with a rug pad for extra cushioning and support. For easy maintenance, spot clean with mild detergent as needed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.