Hassler HSL-2311 Machine Crafted Area Rug

  • Mfr # HSL2311-67RD

  • Zoro # G410358248


product price: $345.00
/ea
Free Shipping & Returns

Key Features

Color
Light Slate, Taupe, Charcoal, Mustard, Plum
Style
Modern
Material
Face: 50% Polyester, 50% Polypropylene; Warp: 100% Cotton
Pile Height
0.31 in
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HSL2311-67RD
Zoro #
G410358248
UPC #
889292483971
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 6 ft 7 in
Pile Height
0.31 in
Length (In.)
78.74 in
Width (In.)
78.74 in
Thickness
0.35 in

Details

Color
Light Slate, Taupe, Charcoal, Mustard, Plum
Style
Modern
Material
Face: 50% Polyester, 50% Polypropylene; Warp: 100% Cotton
Shape
Round
Features
Machine Crafted
Includes
Care Label
Weight
17.65 lb
Has Fringe
No
Backing
No Backing
High Traffic Compatible
Yes
High/Low Texture
No
Machine Washable
No
Construction
Machine Woven
Printed Design
No
Durable/Performance Rated
No
Primary Color
Light Grey
Outdoor Safe
No

Description

The Hassler area rug is the perfect statement piece to upgrade your modern home decor. Crafted with a blend of polypropylene and polyester, this luxuriously soft and durable floor covering is machine-woven in Turkey for superior quality. The medium pile is designed to stand up to high traffic areas while maintaining its beauty and vibrancy for years to come. To get the most out of your Hassler area rug, pair it with a rug pad for extra cushioning and support. For easy maintenance, spot clean with mild detergent as needed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.