
Hassler HSL-2311 Machine Crafted Area Rug
Mfr # HSL2311-710RD
Zoro # G810358145
product price: $495.00
/ea
Free Shipping & Returns
Key Features
Color
Light Slate, Taupe, Charcoal, Mustard, Plum
Style
Modern
Material
Face: 50% Polyester, 50% Polypropylene; Warp: 100% Cotton
Pile Height
0.31 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HSL2311-710RD
Zoro #
G810358145
UPC #
889292483995
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 7 ft 10 in
Pile Height
0.31 in
Length (In.)
94.49 in
Width (In.)
94.49 in
Thickness
0.35 in
Details
Color
Light Slate, Taupe, Charcoal, Mustard, Plum
Style
Modern
Material
Face: 50% Polyester, 50% Polypropylene; Warp: 100% Cotton
Shape
Round
Weight
25.42 lb
Features
Machine Crafted
Includes
Care Label
Construction
Machine Woven
Backing
No Backing
Has Fringe
No
Machine Washable
No
Printed Design
No
High Traffic Compatible
Yes
Outdoor Safe
No
Durable/Performance Rated
No
Primary Color
Light Grey
High/Low Texture
No
Description
The Hassler area rug is the perfect statement piece to upgrade your modern home decor. Crafted with a blend of polypropylene and polyester, this luxuriously soft and durable floor covering is machine-woven in Turkey for superior quality. The medium pile is designed to stand up to high traffic areas while maintaining its beauty and vibrancy for years to come. To get the most out of your Hassler area rug, pair it with a rug pad for extra cushioning and support. For easy maintenance, spot clean with mild detergent as needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.